SPRING EXTENSION 1-1/4IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING EXTENSION 1-1/4IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL24339
  • Mfr. Model # 24339
  • UNSPSC # 31161907
  • CATALOGUE PAGE # 642
  • Shipping Weight 0.97 lbs

Product Details

Extension spring, 1-1/4 inch outside diameter, 10 inch length, 0.148 inch wire diameter, 1 per package.

Technical Specs

  • Package Quantity 1
  • Load (Lbs.) 77
  • Wire Dia. 0.148"
  • Finish Phosphate and Oil
  • Item Extension Spring
  • Material Spring Steel
  • Outside Dia. 1-1/4"
  • Type Extension Spring
  • Meets/Exceeds SAE Steel grade
  • Spring Rate (Lbs./In.) 9.2
  • Overall Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list