SPRING EXT 0.080 X 0.500 X 1.625 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPRING EXT 0.080 X 0.500 X 1.625

PRODUCTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDO020-034
  • Mfr. Model # 020-034
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

Extension spring, 0.080 inch wire diameter, 0.5 inch outside diameter, 1.625 inch free length.

Technical Specs

  • Wire Dia. 0.08"
  • Load (Lbs.) 23
  • Outside Dia. 1/2"
  • Item Extension Spring
  • Type Extension Spring
  • Package Quantity 12
  • End Type Machine Hook
  • Overall Length 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list