Skip Content
SPRING EXT 0.063 X 0.734 X 4.062 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SPRING EXT 0.063 X 0.734 X 4.062

PRODUCTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDO020-023
  • Mfr. Model # 020-023
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Extension spring, 0.063 inch wire diameter, 0.734 inch outside diameter, 4.062 inch free length.

Technical Specs

  • Wire Dia. 0.063"
  • Load (Lbs.) 4.3
  • Item Extension Spring
  • Outside Dia. 47/64"
  • Type Extension Spring
  • Package Quantity 12
  • End Type Full Loop From Centered
  • Overall Length 4-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list