SPRING EXT 0.048 X 0.438 X 6.438 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPRING EXT 0.048 X 0.438 X 6.438

PRODUCTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDO020-009
  • Mfr. Model # 020-009
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Extension spring, 0.048 inch wire diameter, 0.438 inch outside diameter, 6.438 inch free length.

Technical Specs

  • Wire Dia. 0.048"
  • Load (Lbs.) 4.2
  • Outside Dia. 7/16"
  • Package Quantity 12
  • Item Extension Spring
  • Type Extension Spring
  • Overall Length 6-7/16"
  • End Type Full Loop From Centered
  • Spring Rate (Lbs./In.) 1.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list