Skip Content
SPRING EXT 0.020 X 0.234 X 1.125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SPRING EXT 0.020 X 0.234 X 1.125

PRODUCTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDO020-040
  • Mfr. Model # 020-040
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Other sizes available.

Technical Specs

  • Wire Dia. 0.02"
  • Load (Lbs.) 0.53
  • Item Extension Spring
  • Outside Dia. 15/64"
  • Package Quantity 12
  • End Type Full Loop From Centered
  • Type Extension Spring
  • Overall Length 1-1/8"
  • Spring Rate (Lbs./In.) 0.75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list