Skip Content
SPRING DIE RED 1 1/4 X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SPRING DIE RED 1 1/4 X 3

PRODUCTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDOMHP56
  • Mfr. Model # MHP56
  • UNSPSC # 31161905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Red medium high pressure die spring - maximum deflection (37% of free length). 1-1/4 inch hole diameter, 3 inch free length.

Technical Specs

  • Type Red High Pressure Die Springs - Maximum Deflection (37% of Free Length)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list