SPRING DIE BLUE 1 1/2 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPRING DIE BLUE 1 1/2 X 2

PRODUCTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDOMP64
  • Mfr. Model # MP64
  • UNSPSC # 31161905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

Blue medium pressure die spring - maximum deflection (50% of free length). 1-1/2 inch hole diameter, 2 inch free length.

Technical Specs

  • Type Blue Medium Pressure Die Springs - Maximum Deflection (50% of Free Length)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list