Skip Content
SPRING CONICAL 302SS 1/2X.438X.72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING CONICAL 302SS 1/2X.438X.72

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NDG7
  • Mfr. Model # 1NDG7
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Compression Spring
  • Material 302 Stainless Steel
  • Outside Dia. -
  • Type Conical
  • Wire Dia. 0.040"
  • End Type Squared and Not Ground
  • Load (Lbs.) -
  • Overall Length 1/2"
  • Meets/Exceeds ASTM A313
  • Wire Type Round
  • Small Outside Dia. 0.438"
  • Deflection @ Load -
  • Coils Per Inch -
  • Large Outside Dia. 0.720"
  • Constant -
  • For Rod Size -
  • Load @ Solid (Lbs.) 3.98
  • Load @ 50% Free Length (Lbs.) 2.37
  • Spring Rate 9.47 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list