SPRING COMPRESSION .5IN 120IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING COMPRESSION .5IN 120IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBY2
  • Mfr. Model # 1NBY2
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Compression Spring
  • Finish Plain
  • Outside Dia. 0.120"
  • Material High Carbon Steel Music Wire
  • Type Precision
  • Wire Dia. 0.016"
  • End Type Closed and Ground
  • Load (Lbs.) 1.87
  • Overall Length 1/2"
  • Wire Type Round
  • Deflection @ Load 0.22"
  • Meets/Exceeds ASTM A228
  • Compressed Length 0.205"
  • Constant -
  • Coils Per Inch -
  • For Rod Size -
  • Load @ 50% Free Length (Lbs.) -
  • Load @ Solid (Lbs.) -
  • Spring Rate 8.5 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list