Skip Content
SPRING COMPRESSION .023WD X 12 3/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING COMPRESSION .023WD X 12 3/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBW3
  • Mfr. Model # 1NBW3
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Pregalvanized
  • Item Compression Spring
  • Material High Carbon Steel
  • Type Cut to Length
  • Outside Dia. 0.184"
  • Load (Lbs.) -
  • End Type Open
  • Meets/Exceeds ASTM A227
  • Wire Type Round
  • Wire Dia. 0.023"
  • Overall Length 12"
  • Deflection @ Load -
  • Coils Per Inch 12
  • Constant 96.4
  • For Rod Size -
  • Load @ 50% Free Length (Lbs.) -
  • Load @ Solid (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list