SPRING COMPRESS 12IN OL 3/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING COMPRESS 12IN OL 3/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBX6
  • Mfr. Model # 1NBX6
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Item Compression Spring
  • Outside Dia. 0.732"
  • Type Cut to Length
  • Finish Pregalvanized
  • Wire Dia. 0.092"
  • Material High Carbon Steel
  • End Type Open
  • Load (Lbs.) -
  • Wire Type Round
  • Overall Length 12"
  • Meets/Exceeds ASTM A227
  • For Rod Size -
  • Constant 383.4
  • Deflection @ Load -
  • Load @ 50% Free Length (Lbs.) -
  • Coils Per Inch 3.75
  • Load @ Solid (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list