Skip Content
SPRING COMP .480OD X 1-1/2 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING COMP .480OD X 1-1/2 5/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCF2
  • Mfr. Model # 1NCF2
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Plain
  • Item Compression Spring
  • Material High Carbon Steel Music Wire
  • Outside Dia. 0.480"
  • Type Precision
  • Wire Dia. 0.063"
  • End Type Closed and Ground
  • Load (Lbs.) 22.94
  • Wire Type Round
  • Meets/Exceeds ASTM A228
  • Overall Length 1-1/2"
  • Compressed Length 0.694"
  • Deflection @ Load 0.62"
  • Constant -
  • Coils Per Inch -
  • For Rod Size -
  • Load @ 50% Free Length (Lbs.) -
  • Spring Rate 37 lb./in.
  • Load @ Solid (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list