Skip Content
SPRING COMP 302SS 1/2X0.480 CONICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING COMP 302SS 1/2X0.480 CONICAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCW4
  • Mfr. Model # 1NCW4
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Compression Spring
  • Material 302 Stainless Steel
  • Outside Dia. -
  • Wire Dia. 0.029"
  • Type Conical
  • Load (Lbs.) -
  • Overall Length 1/2"
  • End Type Squared and Not Ground
  • Wire Type Round
  • Meets/Exceeds ASTM A313
  • Small Outside Dia. 0.218"
  • Coils Per Inch -
  • Constant -
  • Deflection @ Load -
  • For Rod Size -
  • Large Outside Dia. 0.480"
  • Load @ 50% Free Length (Lbs.) 1.93
  • Load @ Solid (Lbs.) 3.40
  • Spring Rate 7.70 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list