SPRING COMP 0.042BRS X 0.375 X 0.78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPRING COMP 0.042BRS X 0.375 X 0.78

PRODUCTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDO020-086
  • Mfr. Model # 020-086
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

Compression spring, 0.042 inch brass wire diameter, 0.375 inch outside diameter, 0.78 inch free length.

Technical Specs

  • Wire Dia. 0.042" Brass
  • Item Compression Springs
  • Type Compression Springs Numerical Listing by Outside Diameter
  • Outside Dia. 0.375"
  • End Type SQ
  • Overall Length 0.78"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list