SPRING CMPRSS CONICL SS 1-1/4X0.975 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING CMPRSS CONICL SS 1-1/4X0.975

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NDT4
  • Mfr. Model # 1NDT4
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Compression Spring
  • Finish Plain
  • Material 302 Stainless Steel
  • Outside Dia. -
  • End Type Squared and Not Ground
  • Wire Dia. 0.055"
  • Overall Length 1-1/4"
  • Load (Lbs.) -
  • Type Conical
  • Wire Type Round
  • Meets/Exceeds ASTM A313
  • Large Outside Dia. 0.975"
  • Small Outside Dia. 0.438"
  • Constant -
  • Deflection @ Load -
  • Load @ 50% Free Length (Lbs.) 6.09
  • For Rod Size -
  • Load @ Solid (Lbs.) 11.10
  • Coils Per Inch -
  • Spring Rate 9.74 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list