SPRING CLIP 1 RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING CLIP 1 RESIN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB58100
  • Mfr. Model # 58100
  • UNSPSC # 31162902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Spring Clamp
  • Length (In.) 4-1/4
  • Material Plastic Resin
  • Max. Jaw Opening (In.) 1
  • Handle Ergonomic, Anti-slip
  • Size 1"
  • Tips Non Marring Soft Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list