SPRING CLAW,MAG,FLEX,LED,25-3/8 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING CLAW,MAG,FLEX,LED,25-3/8 IN,

ULLMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16W191
  • Mfr. Model # 16W191
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Type Flexible, LED
  • Item Magnetic Spring Claw
  • Application Retrieves Ferrous and Non-Ferrous Objects
  • Features Side Switch For LED Light, Tightly Wound Spring
  • Diameter 1-1/2"
  • Length 25-3/8"
  • Lifting Capacity 5 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list