SPRING CLAMP PLASTIC 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPRING CLAMP PLASTIC 6 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCS6P
  • Mfr. Model # CS6P
  • UNSPSC # 31162902
  • CATALOGUE PAGE # 249
  • Shipping Weight 0.3 lbs

Product Details

Spring clamp is constructed from nylon plastic with 30% fiberglass, making it lightweight, impact resistant and rust free. Jaw length 2.68 inches. Length 6 inches.

Technical Specs

  • Max. Jaw Opening (In.) 1-31/32
  • Length (In.) 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list