SPRING CLAMP METAL 9 IN DIPPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPRING CLAMP METAL 9 IN DIPPED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCS9MHT
  • Mfr. Model # CS9MHT
  • UNSPSC # 31162902
  • CATALOGUE PAGE # 249
  • Shipping Weight 0.93 lbs

Product Details

9 inch dipped plastic general purpose metal spring clamp with soft polyvinyl tips won't mar or damage your work surface, and the nickel-plated, stamped metal construction provides the strength you require for the tight clamping. Dipped handle. Jaw length 3.54 inches.

Technical Specs

  • Length (In.) 9
  • Max. Jaw Opening (In.) 3
  • Handle Dipped

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list