SPRING CLAMP METAL 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPRING CLAMP METAL 6 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCS6M
  • Mfr. Model # CS6M
  • UNSPSC # 31162902
  • CATALOGUE PAGE # 249
  • Shipping Weight 0.4 lbs

Product Details

General purpose metal spring clamps with soft polyvinyl tips won't mar or damage your work surface, and the nickel-plated, stamped metal construction provides the strength you require for the tight clamping. Plain handle. Jaw length 2.75 inches. Length 6 inches.

Technical Specs

  • Length (In.) 6
  • Max. Jaw Opening (In.) 2
  • Handle Plain

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list