Skip Content
SPRING CLAMP,2 IN,6 IN LONG,PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING CLAMP,2 IN,6 IN LONG,PLAIN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4CN92
  • Mfr. Model # 4CN92
  • UNSPSC # 31162902
  • CATALOGUE PAGE # 250
  • Shipping Weight 0.35 lbs

Product Details

Made of tempered steel spring with an ergonomic design. Plain handle/tip.

Technical Specs

  • Length (In.) 6
  • Item 6" Plain Handles & Tips
  • Size 2"
  • Max. Jaw Opening (In.) 2
  • Material Cold Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list