Skip Content
SPRING CLAMP,1-1/4 IN OPEN,3-1/2 L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING CLAMP,1-1/4 IN OPEN,3-1/2 L,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D639
  • Mfr. Model # 10D639
  • UNSPSC # 31162902
  • CATALOGUE PAGE # 250
  • Shipping Weight 0.07 lbs

Product Details

Non-marring soft plastic tips. Aluminum handle.

Technical Specs

  • Item Spring Clamp
  • Material Aluminum Frame, PVC Tip
  • Length (In.) 3-1/2
  • Max. Jaw Opening (In.) 1-1/4
  • Handle Aluminum
  • Size 1-1/4"
  • Tips PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list