SPRING CHECK VALVE,2IN,CLAMP,SS,145 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING CHECK VALVE,2IN,CLAMP,SS,145

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A417
  • Mfr. Model # 11A417
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.84 lbs

Technical Specs

  • Overall Length 5-1/16"
  • Item Spring Check Valve
  • Material of Construction T316L Stainless Steel
  • Connection Clamp
  • Mounting Position Vertical
  • Tube Size 2"
  • Temp. Range 0 to 200 Degrees F
  • Spring Material T316 Stainless Steel
  • Cracking Pressure 1 to 3 psi
  • Certification 3A
  • Standards FDA Class VI Seats
  • Max. Pressure 145 psi
  • Surface Finish 32 RA I.D.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list