Skip Content
SPRING CHECK VALVE,1.5IN,CLAMP,SS,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING CHECK VALVE,1.5IN,CLAMP,SS,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A416
  • Mfr. Model # 11A416
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.91 lbs

Technical Specs

  • Item Spring Check Valve
  • Material of Construction T316L Stainless Steel
  • Temp. Range 0 to 200 Degrees F
  • Connection Clamp
  • Mounting Position Vertical
  • Overall Length 4-9/16"
  • Spring Material T316 Stainless Steel
  • Tube Size 1-1/2"
  • Standards FDA Class VI Seats
  • Max. Pressure 145 psi
  • Surface Finish 32 RA I.D.
  • Certification 3A
  • Cracking Pressure 1 to 3 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list