SPRING CHECK VALVE,1/2 IN,SLIP,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING CHECK VALVE,1/2 IN,SLIP,PVC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RG70
  • Mfr. Model # 4RG70
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Length 4-13/32"
  • Item Spring Check Valve
  • Material of Construction PVC
  • Mounting Position -
  • Size 1/2"
  • Seat Material -
  • Spring Material Stainless Steel
  • Compliance -
  • Max. Temp. 120 Degrees F
  • Width 1-3/4"
  • Overall Height 1-3/4"
  • Screen Material Stainless Steel
  • Sub-Category PVC
  • Connection Type SLIP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list