Skip Content
SPRING CHECK VALVE,1-1/2 IN,SLIP,PV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING CHECK VALVE,1-1/2 IN,SLIP,PV

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RG74
  • Mfr. Model # 4RG74
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Spring Check Valve
  • Length 6-3/4"
  • Material of Construction PVC
  • Size 1-1/2"
  • Seat Material -
  • Mounting Position -
  • Spring Material Stainless Steel
  • Compliance -
  • Max. Temp. 120 Degrees F
  • Width 3-13/64"
  • Overall Height 3-13/64"
  • Screen Material Stainless Steel
  • Connection Type SLIP
  • Sub-Category PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list