Skip Content
SPRING CATCH,CABINET,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING CATCH,CABINET,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZV2
  • Mfr. Model # 1VZV2
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Spring Catch
  • Pull Force 4 lbs.
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Height 9/16"
  • Catch/Latch Depth 9/16"
  • Catch/Latch Material Steel
  • Catch/Latch Finish Zinc
  • Catch/Latch Type Grab
  • Catch/Latch Width 1-7/16"
  • Catch/Latch Opening Action Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list