Skip Content
SPRING BAR TRACKER HD W/CASE + HRDW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING BAR TRACKER HD W/CASE + HRDW

PHILLIPS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHI17-148
  • Mfr. Model # 17-148
  • UNSPSC # 26112101
  • CATALOGUE PAGE # 3177
  • Shipping Weight 1.0 lbs

Product Details

Replacement spring and hardware for tracker bars. Kit includes 20 inch spring, snap-on clip sleeve, 3-hose holder and spring.

Technical Specs

  • Item Kit With Heavy-Duty Spring, 20", With Qwik-Snap(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list