Skip Content
SPRING ASST,EXT/COMPRESS,STL,218 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING ASST,EXT/COMPRESS,STL,218 PC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NDW2
  • Mfr. Model # 1NDW2
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.1 lbs

Technical Specs

  • Finish Zinc Plated
  • Includes Extension (3) Each: 0.25x0.029x1-3/4", x2", x2-1/4", x2-1/2", 0.312x0.029x1", x1-1/4", x1-1/2", x1-3/4", x2", x2-1/4", x2-1/2", 0.312x0.035x1", x1-1/4", x1-1/2", x1-3/4", x2", x2-1/4", x2-1/2", 0.375x0.035x1-1/4", x1-1/2", x1-3/4", x2", x2-1/4", x2-1/2", x2-3/4", x3", 0.375x0.048x1-1/2", x1-3/4", x2", x2-1/4", x2-1/2", x2-3/4", x3", 0.437x0.048x2-1/2", x2-3/4", x3", x3-1/4", x3-1/2", x3-3/4", x4",
  • Item Spring Assortment
  • Material High Carbon Steel
  • Number of Pieces 218
  • Number of Sizes 79
  • Meets/Exceeds ASTM A228 and ASTM A227
  • Type Extension and Compression

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list