Skip Content
SPRING ASST COMPRESSION 150PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING ASST COMPRESSION 150PC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NDW6
  • Mfr. Model # 1NDW6
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Finish Plain
  • Includes (2) Each: 0.12x0.016x1/4", x1/2", x3/4", 0.12x0.018x3/4", 0.12x0.022x1/2", x13/16", 0.18x0.016x3/4", 0.18x0.018x1/2", 0.18x0.026x9/16", x7/8", 0.18x0.032x1", 0.24x0.022x3/8", x9/16", x13/16", 0.24x0.026x5/8", x7/8", 0.24x0.032x5/8", x1", 0.24x0.038x3/4", x1-1/2", 0.24x0042x13/16", x1-1/2", 0.30x0.022x1/2", x11/16", x7/8", 0.30x0.026x1", 0.30x0.032x11/16", x1", 0.30x0.038x1-1/2", 0.30x0.042x1-1/2",
  • Type Precision Compression
  • Material High Carbon Steel
  • Item Spring Assortment
  • Number of Pieces 150
  • Meets/Exceeds ASTM A228
  • Number of Sizes 75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list