Skip Content
SPRING ANCHR STATIONRY LCS 6-48X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING ANCHR STATIONRY LCS 6-48X5/8

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ20002
  • Mfr. Model # Z20002
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stationary spring anchors, steel black oxide. Thread size 6-48, overall length 5/8 inch, thread length 0.400 inch, head height 0.150 inch, hole diameter 0.080 inch.

Technical Specs

  • Material Low Carbon Steel
  • Hole Dia. (In.) 0.080
  • Finish Black Oxide
  • Item Spring Anchor
  • Overall Length (In.) 5/8
  • Package Quantity 1
  • Type Stationary
  • Thread Size #6-48
  • Overall Length 5/8"
  • Hole Dia. 0.080"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List