Skip Content
SPRING ANCHR STATIONRY LCS 6-32X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING ANCHR STATIONRY LCS 6-32X5/8

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ20001
  • Mfr. Model # Z20001
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stationary spring anchors, steel black oxide. Thread size 6-32, overall length 5/8 inch, thread length 0.400 inch, head height 0.150 inch, hole diameter 0.080 inch.

Technical Specs

  • Finish Black Oxide
  • Item Spring Anchor
  • Hole Dia. (In.) 0.080
  • Material Low Carbon Steel
  • Package Quantity 1
  • Overall Length (In.) 5/8
  • Thread Size #6-32
  • Overall Length 5/8"
  • Type Stationary
  • Hole Dia. 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list