Skip Content
SPRING ANCHR STATIONRY 188 8-32X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING ANCHR STATIONRY 188 8-32X7/8

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ20004SS
  • Mfr. Model # Z20004SS
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel stationary spring anchors. Thread size 8-32, overall length 7/8 inch, thread length 0.625, head height 0.160 inch, hole diameter 0.100, and CL of hole to top of thread 0.085 inch.

Technical Specs

  • Finish Plain
  • Overall Length (In.) 7/8
  • Hole Dia. (In.) 0.100
  • Material 18-8 Stainless Steel
  • Item Spring Anchor
  • Package Quantity 1
  • Thread Size #8-32
  • Type Stationary
  • Overall Length 7/8"
  • Hole Dia. 0.100"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List