Skip Content
SPRING ANCHR STATIONRY 188 6-48X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING ANCHR STATIONRY 188 6-48X5/8

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ20002SS
  • Mfr. Model # Z20002SS
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel stationary spring anchors. Thread size 6-48, overall length 5/8 inch, thread length 0.400, head height 0.150 inch, hole diameter 0.080, and CL of hole to top of thread 0.070 inch.

Technical Specs

  • Finish Plain
  • Item Spring Anchor
  • Hole Dia. (In.) 0.080
  • Material 18-8 Stainless Steel
  • Thread Size #6-48
  • Overall Length (In.) 5/8
  • Package Quantity 1
  • Type Stationary
  • Overall Length 5/8"
  • Hole Dia. 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list