Skip Content
SPRING ANCHOR SWIVEL 18-8 8-32X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING ANCHOR SWIVEL 18-8 8-32X7/8

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ20054SS
  • Mfr. Model # Z20054SS
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel swivel spring anchors. Thread size 8-32, overall length 7/8 inch, thread length 0.625 inches, head height 0.160 inches, hole diameter 0.100 inches and CL of hole to top of thread 0.085 inches.

Technical Specs

  • Item Spring Anchor
  • Overall Length 7/8"
  • Hole Dia. 0.100"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list