Skip Content
SPRING ACTION SHEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPRING ACTION SHEAR

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN24001
  • Mfr. Model # 24001
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Self-Opening Snip
  • Overall Length 6-1/2"
  • Blade Material Nickel Chrome
  • Handle Colour Yellow
  • Length of Cut 1"
  • Handle Material Plastic Coated
  • Application For Cutting Kevlar(R) Insulation in Fiber Optic Applications
  • Features Nickel Chrome Plating Resists Corrosion and Rusting, One Blade is Serrated for Non-Slip Cutting Action, Spring Loaded for Self Opening Action, Handy Closure Lock for Convenient Storage, Compatible For Right- and Left-Handed Users, Excellent for Cutting Ke
  • Adjustable No
  • Handle Design Cushion Grip Curved
  • Cutting Edge Serrated
  • Tip Shape Sharp
  • Left/Right Hand Right Hand
  • Handle Style Straight
  • Primary Application Electrical and Communications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list