Skip Content
SPRING 36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING 36 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D055
  • Mfr. Model # 31D055
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 0.005 lbs

Product Details

Spring, 36 inches.

Technical Specs

  • For Use With 36" Pipe Wrench
  • Material Alloy Steel
  • Item Replacement Spring
  • Type Pipe Wrench
  • Overall Length 2-51/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list