Skip Content
SPRING 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPRING 24 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D054
  • Mfr. Model # 31D054
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 0.01 lbs

Product Details

Spring, 24 inches.

Technical Specs

  • Item Replacement Spring
  • Type Pipe Wrench
  • Material Alloy Steel
  • For Use With 24" Pipe Wrench
  • Overall Length 2-9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list