SPRING 18 BU BLACK LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPRING 18 BU BLACK LIFT

ROYAL BASKET TRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBAR18BKSLN
  • Mfr. Model # R18BKSLN
  • UNSPSC # 47121502
  • CATALOGUE PAGE # 1933
  • Shipping Weight 13.0 lbs

Product Details

Keeps work at convenient height. Features extra strong, powder coated steel attachment clips, replacing traditional S-hooks to avoid tearing of the basket. Steel wire platform covered with heavy-duty vinyl. Springs are vinyl covered for your protection.

Technical Specs

  • Type For Basket Trucks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list