Skip Content
SPREADER TOWABLE 7CUFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPREADER TOWABLE 7CUFT

SNOWEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXSP725G
  • Mfr. Model # SP725G
  • UNSPSC # 27112907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 174.0 lbs

Product Details

Designed to be towed behind most ATVs, utility vehicles and compact tractors. Polyethylene hopper construction. Manual flow gate. Adjustable stainless-steel spinner. Sidewalk deflector.

Technical Specs

  • Capacity 560 lbs.
  • Features Adjustable Spinner
  • For Use With Salt
  • Finish Black Powder Coat
  • Includes 14 ft. Gate Cable
  • Fits Tractors and Utility Vehicles
  • Mount Type Clevis Hitch
  • Item Tow Behind Spreader
  • Wheel Type Pneumatic
  • Powered By Ground Drive
  • Frame Steel
  • Flow Control Manual
  • Axle Type Steel
  • Hopper Material Polyethylene
  • Controller Ground Drive
  • Flow Gate Manual
  • Spinner Size 12"
  • Spinner Type Steel
  • Drop Type High Output
  • Spread Width 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list