Skip Content
SPREADER TG 3/4 TON AND 1 TON TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPREADER TG 3/4 TON AND 1 TON TRUCK

SALTDOGG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYTGS05B
  • Mfr. Model # TGS05B
  • UNSPSC # 25101927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 212.0 lbs

Technical Specs

  • Depth 55"
  • Capacity 10.79 cu. ft.
  • For Use With SUV
  • Includes Mounting Hardware for 2" Receiver Hitches
  • Height 40.1"
  • Item Spreader
  • Width 54.3"
  • Frame Powder Coated Steel
  • Mount Type Tailgate
  • Hopper Material Polyethylene
  • Auger Type Gravity Feed, Internal Auger Assist
  • Spinner Size 9"
  • Spinner Type 4-Vane, Thermoplastic, Adjustable Shroud
  • Spread Width 3 - 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list