SPREADER TG 1/2 AND 3/4 TON TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPREADER TG 1/2 AND 3/4 TON TRUCK

SALTDOGG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYTGS01B
  • Mfr. Model # TGS01B
  • UNSPSC # 25101927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Capacity 8 cu. ft.
  • Depth 44-3/4"
  • For Use With SUV
  • Includes Mounting Hardware for 1-1/2" and 2" Receiver Hitches
  • Height 45.7"
  • Item Spreader
  • Width 29.7"
  • Frame Powder Coated Steel
  • Mount Type Tailgate
  • Spinner Size 9"
  • Hopper Material Polyethylene
  • Auger Type Gravity Feed
  • Spinner Type 4-Vane, Thermoplastic, Adjustable Shroud
  • Spread Width 3 - 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list