SPREADER MATERIAL FINE-MATERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPREADER MATERIAL FINE-MATERIAL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSPREAD3
  • Mfr. Model # SPREAD3
  • UNSPSC # 42241517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Product Details

Multi-purpose spreader features a material auger for free flowing material and includes a 2 inch receiver tube and 12 VDC motor. Accurate flow spreader features a precision gate system and includes 2 inch receiver, 12 VDC motor and 10 inch steel spinner with steel spring agitator.

Technical Specs

  • For Use With Ice Melters, Fertilizers, Seed, Insecticides, Pellets
  • Capacity 2.7 cu. ft.
  • Frame Steel
  • Item Material Spreader
  • Flow Control On/Off Switch
  • Hopper Material Polyethylene
  • Drop Type 1 Hole
  • Spread Width 25 ft.
  • Features Hitch Mounted
  • Includes 2" Receiver, Complete Wiring, On/Off Switch, 12 Volt DC Motor, 10" Steel Spinner with Steel Gate Agitator

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list