Skip Content
SPREADER ICE AND SALT 100LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPREADER ICE AND SALT 100LB

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN82108
  • Mfr. Model # 82108
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.5 lbs

Technical Specs

  • Features 360 Degrees Baffle System, Enclosed Gears
  • Capacity 100 lbs.
  • Includes Rain Cover
  • For Use With Ice Melt, Salt
  • Item Spreader
  • Handle Stainless Steel Tube
  • Wheel Type Pneumatic
  • Frame Stainless Steel
  • Flow Control Gravity
  • Axle Type Stainless Steel
  • Hopper Material Heavy-Duty Plastic
  • Wheel Width 5-1/2"
  • Drop Type 1 Hole
  • Spread Width 4 - 6 ft.
  • Wheel Dia. 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list