SPREADER, DROP, EQUIP MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPREADER, DROP, EQUIP MOUNT

SNOWEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXSD600
  • Mfr. Model # SD600
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Depth 24"
  • Capacity 6 cu. ft.
  • For Use With UTV
  • Height 28"
  • Frame Powder Coated Steel
  • Item Spreader
  • Width 49-1/2"
  • Includes Cover
  • Hopper Material Poly
  • Spread Width 3 ft.
  • Mount Type No Mount Included: Optional 2" Receiver, 3pt., or Utilty Mount
  • Auger Type Heavy Duty Solid Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list