SPREADER DISC BRAKE PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPREADER DISC BRAKE PAD

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC7034
  • Mfr. Model # 7034
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Fits Between the New Pads on Standard and Four-Piston Caliper Disc Brakes and Expands to Retract the Piston
  • Item Disc Brake Pad Spreader
  • Length 10"
  • Material Carbon Steel
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list