Skip Content
SPREADER COMM HGH-OTPT 65LB CPCTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPREADER COMM HGH-OTPT 65LB CPCTY

EARTHWAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EWY2130
  • Mfr. Model # 2130
  • UNSPSC # 27112907
  • CATALOGUE PAGE # 350
  • Shipping Weight 26.6 lbs

Product Details

Rustproof poly construction and poly rims. Heavy-duty powder coated diamond chassis. Super-duty gearbox for long life. Height adjustable handle. Capacity 65 lbs. Wheel size 13 inches.

Technical Specs

  • Capacity 65 lbs.
  • Includes Adjustable "T" Handle with Grip
  • Item Broadcast Spreader
  • Wheel Type Pneumatic
  • Handle Adjustable T
  • Flow Control Rod Linkage
  • Axle Type Stainless Steel
  • Wheel Dia. 13"
  • Spread Width 12 ft.
  • Drop Type High Output
  • Features 13"/33 cm Pneumatic Stud Type Tires on Rust-Proof Poly Rims, Heavy-Duty Epoxy Powder Coated "Diamond" Chassis, Super-Duty Gearbox for Long Life, Height Adjustable Handle
  • For Use With Rock Salt, Ice Melt, dry sand
  • Frame Powder Coated Steel
  • Hopper Material Polypropylene
  • Wheel Width 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list