Skip Content
SPREADER BROADCAST 120LB SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPREADER BROADCAST 120LB SS

TURFEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXTS85SS
  • Mfr. Model # TS85SS
  • UNSPSC # 27112907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Product Details

Features polyethylene hopper to eliminate corrosion. Spreads up to 12 ft. wide. Includes large pneumatic tires. Features an adjustable deflector and stainless steel spinner. Comes with clear hopper cover and top screen. Can be fully calibrated with calibration key.

Technical Specs

  • Capacity 120 lbs.
  • Item Push Spreader
  • Flow Control Manual On/Off Lever
  • Wheel Type Pneumatic
  • Drop Type 3 Hole
  • Wheel Dia. 10-1/2"
  • Spread Width Up to 12 ft.
  • For Use With Granular Fertilizer, Seed, Granular Pesticide, Granular Herbicide
  • Features Large Capacity, Wide Spreading Pattern
  • Includes Cover
  • Handle Fixed T
  • Frame Stainless Steel
  • Wheel Width 4-1/2"
  • Axle Type Stainless Steel
  • Hopper Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list