Skip Content
SPREADER BEAM 6K LB CAP 6 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPREADER BEAM 6K LB CAP 6 FT L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13V392
  • Mfr. Model # 13V392
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1877
  • Shipping Weight 40.0 lbs

Product Details

Ideal for lifting a variety of loads where headroom is limited. Complies with OSHA and ANSI B30.20 standards. Two safety swivel hooks. Heavy-duty welded steel construction.

Technical Specs

  • Includes Complies with OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
  • Item Two Positions Spreader Beam
  • Overall Length 72"
  • Headroom 19-5/8"
  • Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
  • Working Load Limit 6,000 lbs.
  • Max. Spread 69-3/8"
  • Min. Spread 45-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list