Skip Content
SPREADER BEAM 6K LB CAP 3 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPREADER BEAM 6K LB CAP 3 FT L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13V391
  • Mfr. Model # 13V391
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1877
  • Shipping Weight 35.0 lbs

Product Details

Ideal for lifting a variety of loads where headroom is limited. Complies with OSHA and ANSI B30.20 standards. Two safety swivel hooks. Heavy-duty welded steel construction.

Technical Specs

  • Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
  • Item Two Positions Spreader Beam
  • Includes Complies with OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
  • Overall Length 36"
  • Headroom 15-5/8"
  • Working Load Limit 6,000 lbs.
  • Max. Spread 33-3/8"
  • Min. Spread 21-3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List